Skip Content

DV
PHYSICIANSCARE

Lip Balm, Balm, Tube, 0.150 oz.

  • Item # 49H415
  • My Part #
  • Mfr. Model # 192524G
  • Catalog Page # N/A
  • UNSPSC # 53131630
Lip Balm, Balm, Tube, 0.150 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lip balm helps heal and prevent dry, chapped lips.

View More

Technical Specs

  • Application - First Aid and Wound Care Lip Balm
  • Item - First Aid and Wound Care Lip Balm
  • Form - First Aid and Wound Care Balm
  • Package Type - First Aid and Wound Care Tube
  • Size - First Aid and Wound Care 0.150 oz.
  • Count - First Aid and Wound Care 1
  • Formula Lip Moisturizer
  • Item Moisturizer Lip Balm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms