Skip Content

WV
PHYSICIANSCARE

Lip Balm, Balm, Tube, 0.150 oz.

  • Item # 49H414
  • My Part #
  • Mfr. Model # 190524G
  • Catalog Page # N/A
  • UNSPSC # 53131630
Lip Balm,Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1.65 / each

Web Price $3.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lip balm helps heal and prevent dry, chapped lips.

View More

Technical Specs

  • Application - First Aid and Wound Care Lip Balm
  • Item - First Aid and Wound Care Lip Balm
  • Form - First Aid and Wound Care Balm
  • Package Type - First Aid and Wound Care Tube
  • Size - First Aid and Wound Care 0.150 oz.
  • Count - First Aid and Wound Care 1
  • Formula Lip Moisturizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.