Skip Content

DG
PHYSICIANSCARE

Fabric Knuckle Bandages, 3" x 1-1/2", Blue

  • Item # 31AP98
  • My Part #
  • Mfr. Model # 1-691
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage,Blue,Fabric,3inLx1-1/2inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Specially shaped PhysiciansCare® adhesive knuckle bandages are designed to provide even adhesion and completely cover wounds when used on knuckle injuries. The non-adherent absorbent island pad won't stick to wounds as they drain and heal, so you won't re-injure them when you pull off the bandage. Blue color and metal-detectable construction makes them easy to spot and detect should one fall off. An excellent choice for use in food handling and processing and similar applications. Latex-Free.

View More

Technical Specs

  • Item - Adhesive Bandages Knuckle Bandages
  • Bandage Color Blue
  • Bandage Material Fabric
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable Yes
  • Water Resistant/Waterproof None
  • Bandages Included 8
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (8) Knuckle Bandages
  • Standards ANSI Z308.1-2015
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms