ST
PHYSICIANSCARE

Heat Stress Relief, Tablet, 125 x 2, Regular Strength, Calcium Carbonate

  • Item # 39N856
  • My Part #
  • Mfr. Model # 90032G
  • Catalog Page # N/A
  • UNSPSC # 51191602
Heat Stress Relief, Tablet, 125 x 2, Regular Strength, Calcium Carbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.25 / pkg. of 125
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These electrolyte tablets are sodium-free, sugar-free and lactose-free. They provide relief from heat stress, fatigue and muscle cramping due to mineral loss from heat and perspiration. They promote a quicker recovery and help improve your stamina for light athletic activity. Tablets are coated and easy to swallow. Always be sure to keep these tablets on hand if you find yourself in sweltering heat.

View More

Technical Specs

  • Item Heat Stress Relief
  • Medicinal Form Tablet
  • Medicinal Count 125 x 2
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Medicinal Strength Regular Strength
  • Medicinal Flavor Unflavored
  • Formula Calcium, Potassium, Magnesium
  • Size Calcium, Potassium, Magnesium
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Electrolyte, Tablet, 125 x 2 Count, 125 PK is rated 4.9 out of 5 by 8.
Rated 5 out of 5 by from My recent order We are always please with your service and using the website.
Date published: 2017-05-25
Rated 5 out of 5 by from Great product at a better price. Great product, works the same if not better than the major brand labels. Thanks [This review was collected as part of a promotion.]
Date published: 2017-03-13
Rated 5 out of 5 by from Works great It gets the job done. The packets work well On my fishing trips. [This review was collected as part of a promotion.]
Date published: 2017-03-12
Rated 5 out of 5 by from PhysiciansCare Ibuprofen I took PhysiciansCare Ibuprofen for headache relief. It started to work within about 30 minutes. My headache was better. These packets are really nice for refilling first aid kits or just to tuck away in your pocket or handbag. The pills are average size and easy to swallow. [This review was collected as part of a promotion.]
Date published: 2017-03-11
Rated 5 out of 5 by from same benefits as the major brand This ibuprofen has the same benefits as the major brand, it gives me quick relief of my aches and pains [This review was collected as part of a promotion.]
Date published: 2017-03-10
Rated 5 out of 5 by from Pain in the Neck Relief I used to work in an office with a well stocked first aid supply cabinet. That all changed when I changed jobs. I got these for those times of need. I like individual doses vs. a bottle full of loose pills. 125 doses should last me a while since I don't have to share. Looks like I'll have to stock up my own supplies. This will be the first of many as I see what I need / remember what I used. [This review was collected as part of a promotion.]
Date published: 2017-03-09
Rated 5 out of 5 by from works wonders Its a great product thats easy to use. It takes up limited space and everyone access to it. The medications also works fast [This review was collected as part of a promotion.]
Date published: 2017-03-08
Rated 4 out of 5 by from Convienent Convenient to keep in glove box, toolbox, etc. I had take them the other day, seemed to do the trick. [This review was collected as part of a promotion.]
Date published: 2017-03-06
  • y_2018, m_10, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_39N856, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.