Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PHYSICIANSCARE

Hand Sanitizer, Gel, Box, Wrapped Packets, 0.030 oz.

  • Item # 39N560
  • My Part #
  • Mfr. Model # 90233G
  • Catalog Page # 1843
  • UNSPSC # 53131626
Hand Sanitizer, Gel, Box, Wrapped Packets, 0.030 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this hand sanitizer to decrease infectious agents on your hands.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care Hand Sanitizer
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 10
  • Formula Ethyl Alcohol 62%
  • Includes (10) Hand Sanitizer Packets
  • Item Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms