Skip Content

WV
PHYSICIANSCARE

Germ Protection Kit, Kit, Fabric Case Material, Germ Protection, 1 People Served Per Kit

  • Item # 31AR07
  • My Part #
  • Mfr. Model # 3023
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Portable,Red,Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1.50 / each

Web Price $6.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit allows you to work without fear of contracting germs.

View More

Technical Specs

  • Item Germ Protection Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • People Served Per Kit 1
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 2-3/4"
  • Width 3-3/4"
  • Depth 2"
  • Waterproof No
  • First Aid Kit Application Germ Protection
  • Number of Components 7
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type II
  • Includes (2) Nitrile Gloves, (4) BZK Antiseptic Wipes, 1 oz. Bottle of Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.