Skip Content

 
PHYSICIANSCARE

First Aid Kit, Emergency Preparedness

First Aid Kit, Emergency Preparedness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item First Aid Kit 
  • Case Material Fabric 
First Aid ANSI Kit Type
Please Select
First Aid ANSI Kit Class
Please Select
First Aid Kit ANSI Standards
Please Select
Kit Type
Please Select
Color
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
Color Code
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
First Aid Kit Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid ANSI Kit Class
First Aid Kit ANSI Standards
Kit Type
Color
Waterproof
Height
Width
Number of Components
Mount Type
Depth
Color Code
People Served
Number of Shelves
Includes
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
90305G
I
Not ANSI 2015 Compliant
Not ANSI Compliant
Emergency Preparedness
Orange
No
6-1/2"
9-1/2"
100
Portable
2-3/4"
No
25
0
First Aid Supplies, Basic OTC Medications, Basic Emergency Gear
General Purpose

$22.71 / each

Enter location to check availability
Catalog Page #  NA

Price $22.71 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Emergency Preparedness
  • Color Orange
  • Case Material Fabric
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 100
  • Mount Type Portable
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes First Aid Supplies, Basic OTC Medications, Basic Emergency Gear
  • First Aid Kit Application General Purpose
90168G
Blue
7"
2-1/2"
105
10
Survival Blanket, Poncho, Whistle, Light Stick, Basic First Aid Supplies

$27.35 / each

Enter location to check availability
Catalog Page #  NA

Price $27.35 / each

Technical Specs

  • Item First Aid Kit
  • Color Blue
  • Case Material Fabric
  • Height 7"
  • Width 2-1/2"
  • Number of Components 105
  • People Served 10
  • Includes Survival Blanket, Poncho, Whistle, Light Stick, Basic First Aid Supplies
90328G
Mossy Oak
8"
1-1/4"
47
1
(10) Plastic Bandage Strips, (10) Cotton Tipped Applicators, (4) Ibuprofen, (2) BZK Antiseptic Wipes, (2) Sting Relief Wipes, (2) Gauze Pads

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • Item First Aid Kit
  • Color Mossy Oak
  • Case Material Fabric
  • Height 8"
  • Width 1-1/4"
  • Number of Components 47
  • People Served 1
  • Includes (10) Plastic Bandage Strips, (10) Cotton Tipped Applicators, (4) Ibuprofen, (2) BZK Antiseptic Wipes, (2) Sting Relief Wipes, (2) Gauze Pads
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More