Skip Content

DV
PHYSICIANSCARE

First Aid Kit, Plastic Case Material

  • Item # 49H395
  • My Part #
  • Mfr. Model # 90344G
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,First Aid,145 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Technical Specs

  • Item First Aid Kit
  • Case Material Plastic
  • Height 6-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Waterproof No
  • Number of Components 145
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages, OTC Medications, CPR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms