DV
PHYSICIANSCARE

First Aid Kit,Emergency Prep,47 pcs.

  • Item # 49H388
  • My Part #
  • Mfr. Model # 90328G
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Emergency Prep,47 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disaster Survival Kits

Product Details

This first aid kit is packaged in a soft-sided camouflage zip-up case with belt loops, connecting loops, and a carrying handle for easy portability. A removable inner pouch lets you assemble and carry a selection of supplies in your pocket.

View More

Technical Specs

  • Item First Aid Kit
  • Number of Components 47
  • People Served 1
  • Case Material Fabric
  • Color Mossy Oak
  • Height 8"
  • Width 1-1/4"
  • Includes (10) Plastic Bandage Strips, (10) Cotton Tipped Applicators, (4) Ibuprofen, (2) BZK Antiseptic Wipes, (2) Sting Relief Wipes, (2) Gauze Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms