Skip Content
C3
PHYSICIANSCARE

First Aid Kit, Kit, Fabric Case Material, Outdoors, 25 People Served Per Kit

  • Item # 31AR20
  • My Part #
  • Mfr. Model # 90457
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Portable,Camouflage,Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • People Served Per Kit 25
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 5-1/4"
  • Width 7-1/2"
  • Depth 1-3/4"
  • Waterproof No
  • First Aid Kit Application Outdoors
  • Number of Components 47
  • Number of Shelves 1
  • Color Camouflage
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (10) 1" x 3" Plastic Bandage Strips, (4) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) First Aid Burn Cream, (2) Sting Relief Wipes, (2) 2" x 2" Gauze Pads, (2) Triple Antibiotic Ointment Packets, (2) 3" x 3" Gauze Pads, Eye Pad, (2) Ibuprofen, Knuckle Bandage, Fingertip Bandages, Extra Large Bandage, First Aid Guide, Waterproof Bandage, 1/2" First Aid Tape, Plastic Tweezers, (2) Butterfly Wound Closure, (2) Antacid, (2) Acetaminophen, Sunscreen Lotion, Hydrocortisone (Anti-Itch), (2) Allergy Tablets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.