Skip Content

DV
PHYSICIANSCARE

First Aid Kit, Kit, Fabric Case Material, 25 People Served Per Kit

  • Item # 31AR12
  • My Part #
  • Mfr. Model # 90402
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Fabric Case Material, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 7-1/8"
  • Width 5-3/8"
  • Depth 1-1/2"
  • Waterproof No
  • Number of Components 65
  • Number of Shelves 1
  • Color Gray
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (4) Alcohol Wipes, (5) BZK Antiseptic Wipes, (2) Sting Relief Wipes, (3) First Aid Burn Cream, (3) Triple Antibiotic Ointment, (2) Finger Splints, Fingertip Bandage, Extra Large Bandage, (10) 1-1/2" x 3/8" Junior Bandages , 1/2" x 5 yd. First Aid Tape, First Aid Guide, (25) 1" x 3" Plastic Bandages, (2) 2" x 2" Gauze Pads, (2) 3" x 3" Gauze Pads, (2) Eye Pads, Knuckle Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms