Skip Content


Eye Care Kit, Kit, Fabric Case Material, Eye Care, 1 People Served Per Kit

  • Item # 31AR11
  • My Part #
  • Mfr. Model # 3019
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Portable,Red,Fabric close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable eye care kit features essential items for basic first aid needs. PhysiciansCare eye wash solution helps to clear eyes of foreign material such as dust, pollen, and chemicals, and to relieve itching and burning of the eyes and skin.

View More

Technical Specs

  • Item Eye Care Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 2-3/4"
  • Width 3-3/4"
  • Depth 2"
  • Waterproof No
  • First Aid Kit Application Eye Care
  • Number of Components 5
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I,II
  • Includes 1 oz. Eyewash, (2) Eye Pads, 2" Roll Gauze, First Aid Tape Roll
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.