Skip Content

WV
PHYSICIANSCARE

Antacids and Indigestion, Tablet, 10 x 2, Regular Strength, Calcium Carbinate

  • Item # 39N558
  • My Part #
  • Mfr. Model # 90225G
  • Catalog Page # N/A
  • UNSPSC # 51171504
Antacids and Indigestion,Tablet,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

When you need some heartburn relief. PhysiciansCare Antacid fights everyday heart burn, acid indigestion, and upset stomach fast. Perfect for standalone first aid or as a refill for a kit.

View More

Technical Specs

  • Item Antacids and Indigestion
  • Medicinal Form Tablet
  • Medicinal Count 10 x 2
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Medicinal Strength Regular Strength
  • Medicinal Flavor Mint
  • Formula Calcium Carbonate
  • Size 420mg
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms