Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PHYSICAL TEST SOLUTIONS

Torque Driver, 1.2nm

  • Item# 36H869
  • Mfr. Model# SRT 1.2N.m
  • Catalog Page# N/A
  • UNSPSC# 41111934
Torque Driver,1.2nm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Force Gauges

Technical Specs

  • Item Torque Driver
  • Range 0.02nm
  • Resolution 0.02nm
  • Accuracy +/- 0.5%
  • Measuring Units Nanometer
  • Function Fasten the Fastener According to Pre-Set Torque Driver
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms