Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICAL TEST SOLUTIONS

Rockwell Hardness Tester, 1.96 In Max H

  • Item# 19D370
  • Mfr. Model# HR-2
  • Catalog Page# N/A
  • UNSPSC# 41114611
Rockwell  Hardness Tester,1.96 In Max H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,940.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.57 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This instrument determines Rockwell hardness of ferrous and nonferrous metals and nonmetal materials in heat treatment applications such as quenching, hardening, and tempering.

View More

Technical Specs

  • Item Rockwell Hardness Tester
  • Resolution 0.5HR
  • Work Surface Depth (In.) 1.96"
  • Max. Workpiece Height (In.) 1.96"
  • Includes 2 Tester,1 Flat Anvil,1 Bench Stand,1 V Anvil,1Dimond Penetrator,1 Raised Spot Anvil,2 1/16 Steel Ball Penetrators,1-2 Extension Adaptor(S),Standard Blocks,Magnifier.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.