Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PHYSICAL TEST SOLUTIONS

Polishing Spec-Cloth, No Hole, 10 in, PK10

  • Item# 21EM90
  • Mfr. Model# 150-275
  • Catalog Page# N/A
  • UNSPSC# 23131507
Polishing Spec-Cloth,No Hole,10 in,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Polishing Spec-Cloth, No Hole
  • Diameter 10"
  • Backing Plain
  • Height 2"
  • Length 11"
  • Width 11"
  • For Use With Grinders and Polishers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms