Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICAL TEST SOLUTIONS

Digital Thickness Gage, Semi-Auto

  • Item# 19D381
  • Mfr. Model# CHY-C2
  • Catalog Page# N/A
  • UNSPSC# 41111623
Digital Thickness Gage,Semi-Auto close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thickness Gages

Technical Specs

  • Item Digital Thickness Gage
  • Contact Type Semi Automatic
  • Flat Contact Dia. 0.400"
  • Range (In.) 0.0004 to 0.79
  • Resolution (In.) 0.00040.
  • Long Form Calibration Certificate No
  • Range (mm) 0 to 2
  • Resolution (mm) 0.01
  • Features 10 Times Per Minute, Test Pressure 7.5 + /- 1 kPa
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms