Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICAL TEST SOLUTIONS

14" Cut-Off Wheel, 0.11" Thickness, Metalographic, Non-Ferrous Metal, PK10

  • Item# 19D232
  • Mfr. Model# ML-514
  • Catalog Page# N/A
  • UNSPSC# 23131503
14" Cut-Off Wheel, 0.11" Thickness, Metalographic, Non-Ferrous Metal, PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cut-Off Wheel
  • Wheel Type Metalographic
  • Diameter 14"
  • Thickness 0.11"
  • Abrasive Material Non-Ferrous Metal
  • Application For Use Non-Ferrous Metal
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.