Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICAL TEST SOLUTIONS

10" Cut-Off Wheel, 0.07" Thickness, 1-1/4" Arbor Size, HRC 40-55, Metalographic, Silicon Carbide

  • Item# 19D217
  • Mfr. Model# ML-210
  • Catalog Page# N/A
  • UNSPSC# 23131503
10" Cut-Off Wheel, 0.07" Thickness, 1-1/4" Arbor Size, HRC 40-55, Metalographic, Silicon Carbide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cut-Off Wheel
  • Wheel Type Metalographic
  • Diameter 10"
  • Thickness 0.07"
  • Arbor Size 1-1/4"
  • Abrasive Material Silicon Carbide
  • Application For Use With Cutting Machine
  • Hardness HRC 40-55
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.