Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Analog Force Gauge, 30N

  • Item# 36H831
  • Mfr. Model# SN-30
  • Catalog Page# N/A
  • UNSPSC# 41111934
Analog Force Gauge,30N close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Force Gauges

Technical Specs

  • Item Analog Force Gauge
  • Range 30N
  • Resolution 0.2N
  • Accuracy +/- 0.1% FS
  • Measuring Units Newton, Kilogram
  • Measurement Modes Standard, Compression Peak, Tension Peak
  • Display Analog
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms