Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICAL TEST SOLUTIONS

12" Abrasive Paper Disc, 800/4000 Grit, Coated, Silicon Carbide, PK100

  • Item# 19D301
  • Mfr. Model# 110-436
  • Catalog Page# N/A
  • UNSPSC# 31191506
12" Abrasive Paper Disc, 800/4000 Grit, Coated, Silicon Carbide, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Abrasive Paper Disc
  • Disc Dia. 12"
  • Grit 800/4000
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide
  • Backing Material PSA
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.