Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Deep Freezer, 538L

  • Item# 21DE45
  • Mfr. Model# DW-HL538
  • Catalog Page# N/A
  • UNSPSC# 41103408
Deep Freezer,538L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Environmental Chambers

Technical Specs

  • Item Deep Freezer
  • Chamber Volume 538L
  • Chamber Width 940mm
  • Chamber Depth 840mm
  • Chamber Height 1999mm
  • Temp. Range (C) -10 Degrees to -86 Degrees
  • Temp. Range (F) -50 Degrees to -186.8 Degrees
  • Humidity Range 10% to 95%
  • Overall Width 662mm
  • Overall Depth 600mm
  • Overall Height 1330mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms