TP
PHILLOCRAFT

Adjustable Height Work Table, Particleboard, 30" Depth, 33-3/8" to 36-3/4" Height, 48" Width,1000 lb

  • Item # 6AJR9
  • My Part #
  • Mfr. Model # 30" ADD-ON
  • Catalog Page # N/A
  • UNSPSC # 24102006
Adjustable Height Work Table, Particleboard, 30" Depth, 33-3/8" to 36-3/4" Height, 48" Width,1000 lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Workbenches and Accessories~Work Tables


$449.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Production Tables
• 12-ga. steel frame Electrostatic baked-on gray enamel finish 100-lb. per sq. ft. load rating Legs adjust table height from 33-3/8" to 36-3/4"
Table tops are 1"-thick hardboard or laminate over a high-density flake core. Feature smooth rolled edges and invisible steel spline clamping bars connecting tops to form a smooth, continuous surface. Parallel apron rails form a permanent steel edge foundation for tops and tracks.

View More

Technical Specs

  • Work Table Item Adjustable Height Work Table
  • Workbench/Table Surface Material Particleboard
  • Depth 30"
  • Width 48"
  • Load Capacity 1000 lb.
  • Height 33-3/8" to 36-3/4"
  • Color Gray
  • Workbench/Table Leg Type Straight
  • Edge Type Straight
  • Top Thickness 1"
  • Workbench/Table Frame Material Steel
  • Gauge 12
  • Workbench/Table Adjustment Bolted
  • Workbench/Table Assembly Unassembled
  • Finish Electrostatic Baked-On Epoxy
  • Workbench/Work Table Type Add-On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms