Skip Content

TP
PHILIPS LIGHTOLIER

7" LED Recessed Down Light Kit for Airtight Remodel, Non-IC Rated, 14.2 Max Watts, 80 CRI, 1000 lms

  • Item # 45MX66
  • My Part #
  • Mfr. Model # S7R827K10
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Round Downlight,2700K,7-3/8 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep hallways, stairways, basements, bathrooms, and corridors well lit with a SlimSurface LED luminaire. It features a high-transmittance lens for a smooth and comfortable light pattern. The low-profile design also gives the mounted luminaire the appearance of a recessed downlight. It is designed for easy installation in most standard j-boxes. Factory wired electronic LED driver.

View More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Kit
  • Nominal Aperture Size 7"
  • Fixture Type - Recessed Down Light Airtight Remodel
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 14.2
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 7-3/8"
  • Width 7-3/8"
  • Height 5/8"
  • Color Temp. 2700K
  • Color Rendering Index 80
  • Dimmable / Non-Dimmable Dimmable
  • Trim Style - Recessed Down Light Drop Opal
  • Trim Color - Recessed Down Light White
  • Reflector or Baffle Color No Reflector or Baffle
  • Light Technology LED
  • Housing Material Plastic
  • Housing Color White
  • Lumens Per Watt 70.0
  • Rated Life 50,000 hr.
  • Standards cULus Damp Location Classified, Energy Star
  • Replaces 65W INC/16W CFL
  • Color Tuning No
  • Includes One-Piece Flange, Glare Control Lens, Class 2 LED Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.