Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PHILIPS LIGHTOLIER

Black LED Gimbaled Shape Head, 900 Lumens, 3000K Color Temp., 9 Watts

  • Item # 45LW17
  • My Part #
  • Mfr. Model # LT08RWF830BKVA
  • Catalog Page # 430
  • UNSPSC # 39111508
Black LED Gimbaled Shape Head, 900 Lumens, 3000K Color Temp., 9 Watts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Illuminate retail displays with a Philips Lightolier CorePro LED Mini Cylinder, which is designed to offer high light quality from a small-profile luminaire. In its compact, sleek design, the luminaire combines the optics, light source, thermal management system and driver in a single housing, making it suitable for lower mounting heights and smaller spaces. With Lumileds 90CRI CrispWhite technology, it combines the warm, saturated colors of high CRI with crisp and vibrant whites. Offers efficacy up to 80lm/w.

View More

Technical Specs

  • Item - Track Lighting Head
  • Shape - Track Lighting Head Gimbaled
  • Light Technology LED
  • Lumens 900
  • Color Temp. 3000K
  • Watts 9
  • Input Voltage - Track Lighting Head 120VAC
  • Color - Track Lighting Head Black
  • Height - Track Lighting Head 2-7/16"
  • Voltage - Track Lighting Track 120VAC
  • Material - Track Lighting Head Aluminum
  • Color Rendering Index 80.0
  • Length 7"
  • Width 2-1/4"
  • Height 2-7/16"
  • Beam Angle 35 Degrees
  • Lumens Per Watt 100.0
  • Rated Life 50,000 hr.
  • Standards UL Certified
  • For Use With Philips Lightolier Track
  • Includes Optics, Light Source, Thermal Management System and Driver In A Single Housing
  • Warranty 5 yr.
  • Item LED Track Lighting Head
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.