Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PHILIPS LIGHTOLIER

6" LED Downlight Light Engine, Voltage: 120/277

  • Item # 45MX51
  • My Part #
  • Mfr. Model # P6RD840VB
  • Catalog Page # N/A
  • UNSPSC # 39111515
6" LED Downlight Light Engine, Voltage: 120/277 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For new construction applications, this light engine can help illuminate spaces as part of the LyteProfile LED Downlight system (components available separately). It allows recessed lighting to brighten rooms with minimal fixture profile. Use with Frame-In Kit No. 45MX48 or 45MX49, and Reflector No. 45MX52 or 45MX53 to mount a complete downlight assembly behind dry or plaster ceilings. (frame-in kits and reflectors available separately).

View More

Technical Specs

  • Item LED Downlight Light Engine
  • Nominal Size 6"
  • Voltage 120/277
  • Width 6"
  • Standards cULus Classified
  • Height 1"
  • Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.