Skip Content
TP
PHILIPS LIGHTOLIER

LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W

  • Item # 45MX69
  • Mfr. Model # S7R927K10
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Downlight,2700K,7-3/8in.Lx7-3/8in.W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $70.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep hallways, stairways, basements, bathrooms, and corridors well lit with a SlimSurface LED luminaire. It features a high-transmittance lens for a smooth and comfortable light pattern. The low-profile design also gives the mounted luminaire the appearance of a recessed downlight. It is designed for easy installation in most standard j-boxes. Factory wired electronic LED driver.

View More

Technical Specs

  • Item LED Downlight
  • Nominal Aperture Size 7"
  • Housing Material Plastic
  • Housing Color White
  • Color Temp. 2700K
  • CRI 90
  • Length 7-3/8"
  • Width 7-3/8"
  • Height 5/8"
  • Lumens 1000
  • Voltage 120
  • Watts 14.2
  • Lumens Per Watt 70.0
  • Dimmable / Non-Dimmable Dimmable
  • Rated Life 50,000 hr.
  • Standards cULus Damp Location Classified, Energy Star
  • Replaces 65W INC/16W CFL
  • Includes One-Piece Flange, Glare Control Lens, Class 2 LED Driver
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.