Skip Content

DV
PHILIPS

3.0 Watts LED Lamp, B11, Candelabra Screw (E12), 130 Lumens, 2700K Bulb Color Temp.

  • Item # 6PXU5
  • My Part #
  • Mfr. Model # 410217
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Light Bulb,B11,2700K,Soft White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Bulb Shape B11
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Candelabra Screw (E12)
  • Watts 3.0
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 90
  • Bulb Beam Angle 120 Degrees
  • Lumens 130
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-19/64"
  • Light Bulb Dia. 1-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation 3B11/END/CL/2700K 130 DIM 8/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.