Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS

LED Lamp, MR16,4.0W, 4100K, 24deg., GU5.3

  • Item# 6EWL8
  • Mfr. Model# 408286
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,MR16,4.0W,4100K,24deg.,GU5.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR/JDR
  • Bulb Shape MR16
  • Dimmable No
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 4.0
  • Bulb Color Temp. 4100K
  • Bulb Technology LED
  • Light Color Cool
  • Average Bulb Life 45,000 hr.
  • Color Rendering Index 82
  • Color Tuning No
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 180
  • Max. Overall Bulb Length 1-51/64"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 24 Degrees
  • Bulb Designation 4MR16/END/4000 12V 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.