Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS

LED Lamp, PAR20, 8W, 3000K, 36deg., E26

  • Item# 36X530
  • Mfr. Model# 426163
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp, PAR20, 8W, 3000K, 36deg., E26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR20
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 8
  • LED Replacement For 50W INC/12W CFL
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Lumens 450
  • Max. Overall Bulb Length 3-1/2"
  • Light Bulb Dia. 2-1/2"
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 36 Degrees
  • Bulb Designation 8PAR20/END/F36 3000 DIM 6/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms