Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS

LED Lamp, BR40,800L, 2700K

  • Item# 22N523
  • Mfr. Model# 420562
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,BR40,800L,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape BR40
  • Watts 14
  • LED Replacement For 65W HAL
  • Bulb Color Temp. 2700K
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Lumens 800
  • Bulb Beam Angle 90 Degrees
  • Bulb Designation 14BR40/END/F90 2700 DIM SM 6/1
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms