Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PHILIPS ADVANCE

4 to 39W Power Output LED Driver, 0.20-0.70 ADC Output Current, 0-10V Dimming

  • Item # 46N415
  • Mfr. Model # 913701213402
  • Catalog Page # 492
  • UNSPSC # 39111801
4 to 39W Power Output LED Driver, 0.20-0.70 ADC Output Current, 0-10V Dimming close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $107.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PHILIPS ADVANCE LED driver is compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required. Temp. range: -40° to 140°F.

View More

Technical Specs

  • Item LED Driver
  • Power Output 4 to 39W
  • Output Voltage 20 to 56VDC
  • Length 5"
  • Width 3"
  • Height 1-3/16"
  • Output Current 0.20-0.70 ADC
  • Input Voltage 120 to 277VAC
  • Input Current 0.34 AAC
  • Input Power 44
  • Ballast Item LED Driver
  • Ballast Dimming Yes
  • Ballast Dimming Type 0-10V Dimming
  • Ambient Temp. Range -40 Degrees to 55 Degrees C
  • Environmental Rating Dry Damp
  • Power Factor 0.9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.