TP
PHILIPS HADCO

Transformer, 300W, Fiberglass Enclosure

  • Item # 53UN26
  • My Part #
  • Mfr. Model # TBC303-15
  • Catalog Page # N/A
  • UNSPSC # 39121001
Transformer, 300W, Fiberglass Enclosure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $345.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.283 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Philips Hadco 300W In-Ground Transformer is thermally protected and is shielded between the 120V input and the low-voltage output to help increase safety. It has 12, 13, 14, and 15V output taps to help increase design flexibility and longer cable run capability. ETL Listed for wet locations. Suitable for outdoor low-voltage landscape lighting.

View More

Technical Specs

  • Item Transformer
  • Input Voltage 120VAC
  • Output Voltage Selectable 12, 13, 14, or 15VAC
  • Max. Wattage 300
  • Enclosure Material Fiberglass
  • Color Black
  • Height 12.30"
  • Width 9.62"
  • Depth 9.6"
  • Standards ETL, cETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.