TP
HADCO

Mini LED Light, 120VAC, 5-9/16" H, 9W, 3000K

  • Item # 53UM97
  • My Part #
  • Mfr. Model # WAM1DFG2-H
  • Catalog Page # 461
  • UNSPSC # 39111605
Mini LED Light, 120VAC, 5-9/16" H, 9W, 3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $445.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.053 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini LED Light
  • Lumens 480
  • Voltage 120VAC
  • Watts 9
  • CRI 80
  • Color Temp. 3000K
  • Light Distribution Flood
  • Housing Color Bronze
  • Housing Material Die Cast Aluminum
  • Length 5"
  • Width 6-7/8"
  • Height 5-9/16"
  • Lumens Per Watt 80.0
  • Number of LEDs 8
  • Operating Temp. Range 25 Degrees to 40 Degrees C
  • Rated Life 50,000 hr.
  • Protection Rating IP66
  • Includes Fully-Adjustable Swivel Arm with Vibration-Proof Locking Teeth, Pre-Wired Fixture
  • Standards ETL, cETL Listed
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.