Skip Content
TP
PHILIPS HADCO

Landscape Light, 120VAC, 8-1/4" H, 7W, 3000K

  • Item # 53UM95
  • Mfr. Model # IT216G-HLED7NFW
  • Catalog Page # N/A
  • UNSPSC # 0
Landscape Light,120VAC,8-1/4" H,7W,3000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $276.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips i2 Series LED In-Ground Light can be installed directly into the soil. The single-piece dust-tight composite housing is factory-tested to ensure that water will not wick or leak through.

View More

Technical Specs

  • Item LED In-Grade Landscape Light
  • Lumens 460
  • Voltage 120VAC
  • Watts 7
  • CRI 70
  • Color Temp. 3000K
  • Light Distribution Flood
  • Housing Color Bronze
  • Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
  • Length 6-5/8"
  • Width 6-5/8"
  • Height 8-1/4"
  • Lumens Per Watt 80.0
  • Number of LEDs 4
  • Operating Temp. Range 25 Degrees to 40 Degrees C
  • Rated Life 25,000 hr.
  • Protection Rating IP67
  • Includes Rock Guard
  • Standards ETL, cETL Listed
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.