Skip Content

TP
PHILIPS GARDCO

LED Bollard,120VAC,42" H,18W,4000K

  • Item # 53UM08
  • My Part #
  • Mfr. Model # BR840322212221
  • Catalog Page # N/A
  • UNSPSC # 0
LED Bollard,120VAC,42" H,18W,4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.045 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Bollard
  • Voltage 120VAC
  • Watts 18
  • CRI 75
  • Color Temp. 4000K
  • Light Distribution 360 Degrees
  • Housing Color Black
  • Housing Material Die Cast Aluminum
  • Length 8-5/16"
  • Width 8-5/16"
  • Height 42"
  • Lumens Per Watt 80.0
  • Number of LEDs 14
  • Operating Temp. Range 25 Degrees to 40 Degrees C
  • Rated Life 220,000 hr.
  • Protection Rating IP66
  • Includes Standard Shaft with Welded Cast Base, Constant Wattage Full Light Output, Button Photocontrol
  • Standards UL, cUL Listed, Wet Location
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.