Skip Content

TP
PHILIPS HADCO

In-Grade Light,120VAC,17" H,25W,4000K

  • Item # 53UM90
  • My Part #
  • Mfr. Model # I35NNFC
  • Catalog Page # N/A
  • UNSPSC # 0
In-Grade Light,120VAC,17" H,25W,4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,439.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips i3 Series LED In-Ground Light can be installed directly into the soil. It features a single-piece dust-tight composite housing that is sealed against direct jets of water and continuous immersion.

View More

Technical Specs

  • Item In-Grade Light
  • Voltage 120VAC
  • Watts 25
  • CRI 80
  • Color Temp. 4000K
  • Light Distribution Narrow Flood
  • Housing Color Bronze
  • Housing Material Fiberglass Reinforced Polyester Composite, Cast Bronze
  • Length 14-5/8"
  • Width 11"
  • Height 17"
  • Lumens Per Watt 80.0
  • Number of LEDs 12
  • Operating Temp. Range 25 Degrees to 40 Degrees C
  • Rated Life 50,000 hr.
  • Protection Rating IP68
  • Includes Module
  • Standards ETL, cETL Listed
  • Manufacturers Warranty Length 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.