Skip Content

TP
PHILIPS GARDCO

8-1/2" x 8-1/2" x 4" LED Parking Garage Light with 7911 Lumens

  • Item # 53UL13
  • My Part #
  • Mfr. Model # SVPG-168L-1800-NW-SM-5-UNV-MGY
  • Catalog Page # 458
  • UNSPSC # 39112102
8-1/2" x 8-1/2" x 4" LED Parking Garage Light with 7911 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $660.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips Gardco SoftView LED Parking Garage Luminaire features edge lit technology that helps minimize glare and provides lighting that is not only bright and effective, but also easy on the eyes. An added uplight feature helps reduce the cave effect and provides an increased sense of security when used in parking garage applications. The low-profile housing is easy to install.

View More

Technical Specs

  • Item LED Parking Garage Light
  • Housing Material Die Cast Aluminum
  • Housing Color Gray
  • Color Temp. 3000K
  • CRI 70
  • Length 8-1/2"
  • Width 8-1/2"
  • Height 4"
  • Lumens 7911
  • Voltage 120-277
  • Watts 85
  • Lumens Per Watt 93.0
  • Light Distribution Type V
  • Temp. Range -40 Degrees to 104 Degrees F
  • Rated Life 100,000 hr.
  • Standards DLC, cUL, UL Listed
  • Includes Plate and Screw
  • Warranty 5 yr.
  • LED Replacement For 175W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.