Skip Content
TP
PHILIPS DAY-BRITE

Recessed Troffer, LED Replacement For 4 Lamp LFL, 4000K, Lumens 5400, Fixture Rated Life 80,000 hr.

  • Item # 45KJ05
  • Mfr. Model # 2EVG54L840-4-D-UNV-DIM
  • Catalog Page # 450
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For 4 Lamp LFL, 4000K, Lumens 5400, Fixture Rated Life 80,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $184.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep large areas well-lit and avoid uncomfortable brightness with a Philips Day-Brite / Philips CFI EvoGrid recessed LED troffer. It features a soft opal diffuser with large luminous area to keep apparent brightness lower than standard basket luminaires. Unlike standard bulbs, the LEDs will not degrade when used with dimming controls or frequent switching. Use in a wide variety of applications, including offices, schools, retail stores, and healthcare facilities.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC Premium
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 5400
  • Color Temp. 4000K
  • CRI 80
  • Max. Fixture Wattage 55.0
  • Lumens Per Watt 98.18
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 80,000 hr.
  • Fixture Length 47-3/4"
  • Fixture Width 23-3/4"
  • Fixture Height 2-3/4"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Standards cULus Listed for Damp Locations, DLC Qualified, UL924
  • Fixture Warranty 5 yr.
  • LED Replacement For 4 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.