Skip Content

DV
PHILIPS DAY-BRITE

Recessed Troffer

  • Item # 35YN41
  • My Part #
  • Mfr. Model # SSTRF143T8120HALPDSTA1ASM-1/21-EB
  • Catalog Page # N/A
  • UNSPSC # 42191602
Surgical Luminaire,T8,32W,120V,6-5/16inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


SurgiCareSSTR14Features


View Information

Technical Specs

  • Item Recessed Troffer
  • Light Technology Fluorescent
  • Lamp Type - Fixtures T8
  • Lighting Certification Unrated
  • Nominal Size - Fixtures 1 ft. x 4 ft.
  • Dimmable No
  • Max. Fixture Wattage 96.0
  • Fixture Voltage 120
  • Lamp Quantity 3
  • Suggested Lamp Item No. 281535
  • Lamp Watts 32W
  • Height 6-5/16"
  • Length 49-3/8"
  • Width 12"
  • Fixture Item Recessed Troffer
  • Ballast Quantity 2
  • Ballast Type Electronic Instant Start
  • Description/Special Features The SSTR Series is Designed for the Illumination, Electrical Shielding and Infection Control Requirements of the Surgical Suite, the Asymmetric Light Distribution Provides the Ambient Illumination While Contributing Supplemental Illumination for the Surgical Field, SSTR Luminaires are Available in a Variety of Lamping Options, the Housing is Fully Sealed to Minimize Potential Room Contamination and Simplify Cleaning, Removable Electrical Gear Trays, Centralized Wiring Compartment and Continuous Hinged Door Allows Simplified Installation and Servicing, Seamless Door Frame, Antimicrobial Paint Finish and Smooth, Room-Side Lens Supports Infection Control Efforts, Meets MIL-STD 461F, Wet Location Listed and is IP65 Rated
  • Lamp Included Yes
  • Lamp Color Temp. 3500K
  • Housing Material Aluminum
  • Housing Finish Anti-Microbial White
  • Standards UL and cUL Listed for Wet Locations, MIL-STD 461F, Navy Fixed and Air Force, IP65 Rated, Fixture is Also IBEW Labeled
  • Includes Flange Housing, Seamless Door Frame, Dual Lens Assembly, (3) Fluorescent Lamps, and Instant-Start Electronic Ballast
  • Series SSTR14
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms