Skip Content

TP
PHILIPS CHLORIDE

Mini LED Step Light

  • Item # 34VE69
  • My Part #
  • Mfr. Model # PH2SWHAMB
  • Catalog Page # 463
  • UNSPSC # 39112102
Mini LED Step Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Philips Chloride LED Step Lights provide accent and area lighting to help you beautify spaces and create ambiance, especially on and around walkways and stairways, indoors or out. User selectable, 3-level intensity control lets you adjust lighting to create just the right ambience for your spaces. J-box-mount decorative fixtures are UL Listed for wet locations. Temp. range: -30° to 104°F.

View More

Technical Specs

  • Item Mini LED Step Light
  • Lumens 148.7
  • Voltage 120VAC
  • Housing Color White
  • Housing Material Premium Die Cast Aluminum
  • Length 4-1/2"
  • Width 1-1/2"
  • Height 2-3/4"
  • Operating Temp. Range -31 to 104 Degrees F
  • Includes User selectable, three level intensity control
  • Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, and OSHA illumination standard, Meets ADA specifications for wall mounted lighting fixtures
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.