TP
CHLORIDE

LED Steplight, White Housing, White Light

  • Item # 44ZU87
  • My Part #
  • Mfr. Model # P2SWH
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Steplight, White Housing, White Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Step Light
  • Nominal Length 4-1/2"
  • Nominal Width 2-3/4"
  • Nominal Height 1-1/2"
  • Linkable Up To Unlinkable
  • Fixture Voltage 120
  • Lumens 156
  • Color Temp. 3500K
  • Color Rendering Index 80.0
  • Dimmable No
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Rated Life 87,600 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Premium Die-Cast Aluminum
  • Fixture Temp. Range -31 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
  • Standards UL 1598 and 924 listed, UL wet location listed standard, NFPA 101, NEC, IBC, BOCA, OSHA illumination standard, ADA compliant
  • Lens Type Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.