Skip Content
TP
PHILIPS CHLORIDE

2 Face LED Exit Sign, White Aluminum/Plastic Housing, Red Letter Color

  • Item # 34TE80
  • Mfr. Model # 60MLA3RW
  • Catalog Page # N/A
  • UNSPSC # 55121703
2 Face LED Exit Sign, White Aluminum/Plastic Housing, Red Letter Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $365.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Sign
  • Letter Color Red
  • Number of Faces 2
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum/Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Emergency Back Up Battery No
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads No Heads
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Fixture Wattage 3.8
  • Depth 2-27/64"
  • Height 8-27/32"
  • Width 13-7/8"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Background Color White
  • Mounting Top and Back
  • Operating Temp. Range -40 Degrees to 113 Degrees F
  • Optional Guard All Exposed Hardware is Both Vandal Resistant and Anti-Corrosion Coated
  • Includes (2) Faces, Backplate, and Canopy
  • Warranty 5 yr.
  • Standards UL Listed to Standard 924, UL Listed Damp and Wet Location Listed -40 Degrees F (-40 Degrees C) to 113 Degrees F (45 Degrees C), NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code), BOCA, OSHA and IBC Illumination Standards, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, LEC 61951-1 Life Testing (Batteries), Certified to the California Energy Commission in Accordance with California Law
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.