TP
BURTON

50 Watt Floorstand Examination Light with 86,000 Lux @ 24" Light Output

  • Item # 35FT66
  • My Part #
  • Mfr. Model # OP216FL
  • Catalog Page # 513
  • UNSPSC # 42182602
50 Watt Floorstand Examination Light with 86,000 Lux @ 24" Light Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,281.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.


OutpatientIIExamLightFeatures


View More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Floorstand
  • Light Technology Halogen
  • Watts 50
  • Voltage 120
  • Color Temp. 3300K
  • Light Output 86,000 Lux @ 24"
  • Arm Length 37-1/2"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 37-1/2"
  • Cord Length 9.83 ft.
  • Switch Footswitch
  • Suggested Lamp Item No. 35FV06
  • Includes Floorstand Base with Upright and Hardware Kit
  • Cord Type Plug In
  • Lamp Included Yes
  • Special Features 86,000 lux At 24", Cri Of 94, Shadow-Free Operation Provided By (3) 50W Halogen Bulbs, Each with 2000 hr. Average Bulb Life, Bulbs are Wired In Parallel to Ensure Continuous Operation, Design Allows Removal or Replacement of Sterihandle with One Hand (for Ensuring Sterile Procedures), 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.