Skip Content

TP
BURTON

35 Watt Ceiling Surgical Light with 58,000 Lux @ 40" Light Output

  • Item # 35FV17
  • My Part #
  • Mfr. Model # A100SC
  • Catalog Page # 513
  • UNSPSC # 42191602
35 Watt Ceiling Surgical Light with 58,000 Lux @ 40" Light Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides virtually limitless rotation on ceiling mounts. Designed with high intensity illumination, very smooth focus, and maneuverability. Long arm system ensures that either light can be positioned in the widest range of positions possible, making it ideal for examination applications.

View More

Technical Specs

  • Item Surgical Light
  • Medical Lighting Type Ceiling
  • Light Technology Halogen
  • Watts 35
  • Voltage 120
  • Color Temp. 3500K
  • Light Output 58,000 Lux @ 40"
  • Arm Length 31"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 31"
  • Cord Length 10 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 35FV24
  • Includes HD and Ceiling Mount
  • Lamp Included Yes
  • Special Features (3) Halogen Bulbs, Rated with A 2000 hr. Bulb Life, Bulbs Wired In Parallel for Continuous Operation, Compact 20" Diameter Lighthead, Cool Operation for Long Hours of Use, CE Marked, 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.