Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BURTON

220 Watt Ceiling Surgical Light with 108,000 Lux @ 40" Light Output

  • Item # 35FV26
  • My Part #
  • Mfr. Model # APXSC10
  • Catalog Page # N/A
  • UNSPSC # 42191602
220 Watt Ceiling Surgical Light with 108,000 Lux @ 40" Light Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,523.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


APEXSurgicalLightFeatures


View Information

Technical Specs

  • Item Surgical Light
  • Medical Lighting Type Ceiling
  • Light Technology Halogen
  • Watts 220
  • Voltage 120
  • Color Temp. 4200K
  • Light Output 108,000 Lux @ 40"
  • Arm Length 61-39/64"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 61-39/64"
  • Cord Length 9.83 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 35FV29
  • Includes HD and Ceiling Mount
  • Lamp Included Yes
  • Special Features Focuses with Center Autoclavable Handle for Exceptionally Smooth Focus, Supplied with Control Box Including On/Off Switch and Continuous Intensity Adjustment, Durable, Aesthetic Arm System That is Recognized for Drift-Free, Trouble-Free Operation, 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.