Skip Content

TP
PHILIPS-BODINE

Emergency Lighting UPS, 100VA Power Rating, 120VAC Output Voltage, Number of Outlets: 0

  • Item # 40MA58
  • My Part #
  • Mfr. Model # ELI-S-100-120V
  • Catalog Page # N/A
  • UNSPSC # 39121011
Emergency Lighting UPS,60Hz,120VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $961.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency lighting inverter (ELI) works with a variety of lighting systems and lamp types such as LED fluorescent, LED strip system, Edison-based, and fluorescent linear. It is suitable for almost any setting, including retail, commercial, hospitality, schools, and healthcare.

View More

Technical Specs

  • Item Emergency Lighting UPS
  • Power Rating 100VA
  • Output Voltage 120VAC
  • Number of Outlets 0
  • Outlet Type Hardwire
  • Mounting Wall
  • Watts 100W
  • Input Voltage 120VAC
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • Automatic Volts Regulation None
  • Fax/Modem Line Protection None
  • Transfer Time Less than 1 second
  • Width 12.5"
  • Depth 4.6"
  • Height 9.8"
  • Cord Length None
  • Display Type None
  • Hz 60
  • Input Current 0.37A
  • Phase Single
  • Ports None
  • Special Features Inverter with Dimming Capabilities, LED
  • Standards UL Listed, CSA Certified
  • Includes (2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.