Skip Content
C3
PHILIPS-BODINE

55W Fluorescent Emergency Ballast, 1325 Initial Lumens, 1 Lamp(s) Supported, Steel Housing Material

  • Item # 40MA57
  • My Part #
  • Mfr. Model # LP600STU
  • Catalog Page # N/A
  • UNSPSC # 39111801
Fluorescent Emergency Ballast,120/277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $365.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Linear Fluorescent Emergency Ballast will power the Philips InstantFit LED lamps in emergency mode for 90 minutes. The ballast offers a plug-and-play design that makes retrofitting simple, low energy consumption and sustainability.

View More

Technical Specs

  • Item Linear Fluorescent Emergency Ballast
  • Lamp Watts - Emergency Lighting and Exit Signs 55
  • Lamp Type - Fluorescent Lighting Battery Backup Systems T5, T8
  • Initial Lumens - Emergency Lighting and Exit Signs 1325
  • Housing Material Steel
  • Length - Emergency Lighting and Exit Signs 21-1/2"
  • Width 1-3/16"
  • Height 1-3/16"
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamps Supported 1
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Item - Emergency Lighting and Exit Signs Fluorescent Emergency Ballast
  • Lamp Length Supported 8 ft.
  • Battery Type Nickel Cadmium
  • Standards UL Listed, cUL Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.