Skip Content

DG
PHILIPS-BODINE

55W Fluorescent Emergency Ballast, 3500 Initial Lumens, 1 Lamp(s) Supported, Steel Housing Material

  • Item # 40MA56
  • My Part #
  • Mfr. Model # B30HV
  • Catalog Page # N/A
  • UNSPSC # 39111801
Fluorescent Emergency Ballast,347/480V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Linear Fluorescent Emergency Ballast transforms high voltage high bay fixtures into code-compliant emergency lighting. It is compatible with the TSHO lamps that have begun replacing HID lighting systems.

View More

Technical Specs

  • Item Linear Fluorescent Emergency Ballast
  • Lamp Watts - Emergency Lighting and Exit Signs 55
  • Lamp Type - Fluorescent Lighting Battery Backup Systems T10,T12,T5,T8,T9
  • Initial Lumens - Emergency Lighting and Exit Signs 3500
  • Housing Material Steel
  • Length - Emergency Lighting and Exit Signs 16-39/64"
  • Width 2-13/16"
  • Height 2-55/64"
  • Voltage - Emergency Lighting and Exit Signs 347/480
  • Number of Lamps Supported 1
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Item - Emergency Lighting and Exit Signs Fluorescent Emergency Ballast
  • Lamp Length Supported 5 ft.
  • Battery Type Nickel Cadmium
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.