Skip Content

 
PHILIPS ADVANCE

Mark 10(R) CFL Ballast

Mark 10(R) CFL Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item CFL Ballast 
  • Ballast Type Electronic Dimming 
  • Ballast Family Mark 10(R) 
  • Voltage 120 
  • Min. Starting Temp. 50 Degrees F 
Input Watts
Please Select
Number of F26DBX Lamps
Please Select
Number of F32BX Lamps
Please Select
Number of F42BX Lamps
Please Select

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Input Watts
Number of F26DBX Lamps
Number of F32BX Lamps
Number of F42BX Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
REZ-2Q26-M2-LD-K
16
2

$115.75 / each

Enter location to check availability
Catalog Page #  610 

Price $115.75 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10(R)
  • Input Watts 16
  • Voltage 120
  • Min. Starting Temp. 50 Degrees F
  • Number of F26DBX Lamps 2
REZ-1T42-M2-LD-K
8
1
1
1

$127.80 / each

Enter location to check availability
Catalog Page #  610 

Price $127.80 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10(R)
  • Input Watts 8
  • Voltage 120
  • Min. Starting Temp. 50 Degrees F
  • Number of F26DBX Lamps 1
  • Number of F32BX Lamps 1
  • Number of F42BX Lamps 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More